Mycom 125-L Rotary Screw Compressor Package - 100 HP
Mycom Rotary Screw Compressor Package. Model number: 125LUD-LX. Serial: 1213734. Compressor rotor diameter: 125 mm. L = long rotor. UD = Fixed Vi Setting. Approximate CFM: 209 (at proper RPM, HP, Vi setting). Compressor capacity: 71.4 TR / 85.1 BHP with ammonia refrigerant R-717; 44.0 TR / 81.3 BHP with freon R-22. Mycom microprocessor controller. Toshiba motor: 100 HP (75 KW), 230/460V, 230/115 Amps, 3560 RPM, 60 Hz, 3-phase, year 2002. Ram Industries, Inc. motor starter panel. Vessels certified by Henry Technologies Can. Ltd., Chil-Con Products, made in Canada, with CRN numbers. Suction/Discharge ports: 4 in. / 2 in. Weight: 3,050 lbs. Overall dimensions: 110 in. L x 51 in. W x 68 in H.
Product Details
- Stock No: MCSA01.15
- Manufacturer: Mycom
- Model: 125LUD-LX
- Serial Number: 1213734
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details