APV / Crepaco 6V2 Centrifugal Pump

APV / Crepaco 6V2 Centrifugal Pump

Crepaco Centrifugal pump. Model: 6V2. S/N: G-2023-90. Flow rate for new pump is 100 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 4-1/2 in. Electric Motors Unlimited motor, 3/1.5 hp, 3600/1800 rpm, 460 V, 3.9/3.2 amps, 60 Hz, 3 phase. Inlet: (1) 2 in. ACME fitting. Outlet: (1) 1-1/2 in. ACME fitting. Overall dimensions: 1 ft. 10-1/2 in. L x 1 ft. W x 10 in. H. (ACN25)

Product Details

  • Stock No: MDBC083.2
  • Manufacturer: APV
  • Model: 6V2
  • Serial Number: G-2023-90

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV / Crepaco 6V2 Centrifugal Pump