APV/Crepaco Centrifugal Pump

APV/Crepaco Centrifugal Pump

Crepaco Centrifugal Pump. Model: 6V2. S/N: H-1137-93. Flow rate for new pump is 90 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 6 in. Reliance electric motor, 5 hp, 1730 rpm, 230/460 V, 14.0/7.0 amps, 60 Hz, 3 phase. Inlet: (1) 2 in. ACME fitting. Outlet: (1) 1-1/2 in. ACME fitting. Overall dimensions: 1 ft. 10 in. L x 1 ft. W x 1 ft. H. (ACN27a)

Product Details

  • Stock No: MDBC120.1a
  • Manufacturer: APV
  • Model: 6V2
  • Serial Number: H-1137-93

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV/Crepaco Centrifugal Pump