RVS Ammonia Surge Drum - 15 Gallon

RVS Ammonia Surge Drum - 15 Gallon

RVS Ammonia Surge Drum. S/N: 87074. Nat'l Bd: 871. Approximate capacity: 15 gallons. Inside straight wall dimensions: 1 ft. dia. x 2 ft. 5 in. L. Refrigerant: R-717. MAWP: 300 PSI @ 350° F. MDMT: -20° F @ 300 PSI. Inlets: (1) 4 in. dia. ports. Outlets: (1) 2-1/2 in. dia. port. Overall dimensions: 6 ft. 7 in. L x 1 ft. 9 in. W x 1 ft. 3 in. H.

Product Details

  • Stock No: MDBC260C
  • Manufacturer: RVS
  • Serial Number: 87074

Tank Details

  • Refrigeration Tank Type: Surge Drum
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 12
  • Tank Length (Inches): 29
  • Tank Estimated Capacity (Gallons): 15
  • Tank National Board Number: 871
  • Tank MAWP (PSI at temp): 300 PSI @ 350° F
  • Tank Inlets & Outlets Description: Inlets: (1) 4 in. dia. ports. Outlets: (1) 2-1/2 in. dia. port

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 79
  • Width (Inches): 21
  • Height (Inches): 15

Additional Product Details

  • Year of Manufacture: 1937

RVS Ammonia Surge Drum - 15 Gallon