E.L. Nickell Company Vertical Ammonia Accumulator - 46 in. Dia. x 5 ft. 9 in. H
E.L. Nickell Company Vertical Ammonia Accumulator. Approximate capacity: 550 gallons. Inside straight wall dimensions: 46 in. dia. x 5 ft. 9 in H. MAWP: 150 psi. at 650° F. MDMT: -20° at 250 psi. Inlets: (2) 7 in. dia. port, Outlets: (1) 1 in. dia. port. (1) 2 - 1/2 in dia. flanged port. Vessel has a sight/float switch column with (5) sight glasses, (2) refrigerant float switches, (2) isolation valves, and (1) drain valve. Overall dimensions 4 ft. L x 4 ft. W x 10 ft. 4 in. H.
Product Details
- Stock No: MDBC271
- Manufacturer: E.L. Nickell Co.
- Serial Number: 12893
Tank Details
Micro Panel Details
- Micro Control Panel Included?
- Micro Control Panel Manufacturer:
- Micro Control Panel Description: