Roots Rotary Lobe Blower - 5 HP

Roots Rotary Lobe Blower - 5 HP

Roots Rotary Lobe Blower. Model: 53-U-RAI. S/N: 0706949868. Displacement for new blower is 186 cfm with required horsepower and pressure. Roots Universal RAI blower series is heavy-duty rotary-lobe blowers in compact, sturdy designs engineered for continues and maximum reliability. Universal silencer model: CCS-2-1/2. S/N: C1864-93. Leeson motor, 5 hp, 1725 rpm, 230/460 V, 13.2/6.6 amps, 60 Hz, 3 phase. Driver pulley diameter: 4 in. Driven pulley diameter: 6-5/8 in. Ratio: 1.65:1. Final rpm: 1042. Overall dimensions: 4 ft. 2 in. L x 2 ft. 6 in. W x 3 ft. 9 in. H. (ACN30a)

Product Details

  • Stock No: MDBC275A
  • Manufacturer: Roots
  • Model: 53-U-RAI
  • Serial Number: 706949868

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 5
  • Motor RPM: 1725
  • Motor Voltage: 230/460
  • Motor Amps: 13.2/6.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 50
  • Width (Inches): 30
  • Height (Inches): 45
  • ACN: 30a

Additional Product Details

Roots Rotary Lobe Blower - 5 HP