Imeco Frick XLP Evaporative Condenser - 425 TR
2004 Frick Evaporate Condenser, M/N XLP-XL 850-2 LH, S/N 40104-1, with (2) 5 hp Motors, 1750 RPM, 300 PSIG Design Pressure, R-717 Refrigerant. Shipping weight: 19,885 lbs (15,085 lbs heaviest section). Overall dimensions: 13.5 ft. L x 12 ft. W x 15 ft. H.
Product Details
- Stock No: MDED360
- Manufacturer: Frick
- Model: XLP-XL 850-2 LH
- Serial Number: 40104-1
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions