JBT FoodTech FMC Fresh n Squeeze Multi-Fruit Juicer

JBT FoodTech FMC Fresh n Squeeze Multi-Fruit Juicer

1998 JBT FoodTech FMC Fresh'n Squeeze Multi-Fruit Juicer. Model: MFJ-POS. Approximate processing capacity: 80-120 quarts / hr., or 20 fruit / min. Electrical requirements (USA): 115 volt. As a juicer that achieves the highest yields at reasonable speeds, the unique design of the Fresh'n Squeeze allows the handling of most of the world's citrus fruit varieties including oranges, grapefruit, lemons, limes and tangerines. Reliance electric motor, 1.0 hp, 1725 rpm, 115/230 V, 13.6 amps, 60 Hz, single phase. Overall dimensions: 2 ft. 8 in. L x 2 ft. 3 in. W x 5 ft. 7 in. H.(ACN173).

Product Details

  • Stock No: MDFC031.1
  • Manufacturer: JBT FoodTech
  • Model: MFJ-POS
  • Serial Number: 81003002

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

JBT FoodTech FMC Fresh n Squeeze Multi-Fruit Juicer