E.L. Nickell Co. Horizontal Ammonia Receiver - 1,375 Gallon

E.L. Nickell Co. Horizontal Ammonia Receiver - 1,375 Gallon

E.L Nickell Horizontal Ammonia Receiver. Approximate capacity: 1,375 gallons. Inside straight-wall dimensions: 18 ft. L x 3 ft. 6 in. dia. MAWP: 250 psi @ 650 ºF. MDMT: -20 ºF @ 250 psi. Head thickness: .297. Shell thickness: 7/16 in. Radius: 2:1 elliptical ends. Inlets: (1) 3 in. dia. port, (2) 2 in. dia. ports, (1) 4 dia. port. Outlets: (1) 4 in. dia. port. (5) 2 in. dia. ports. Overall dimensions: 20 ft. L x 5 ft. 11 in. W x 8 ft. H.

Product Details
  • Stock No: MDFC050.5
  • Manufacturer: E.L. Nickell Co.
  • Serial Number: 30837
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
E.L. Nickell Co. Horizontal Ammonia Receiver - 1,375 Gallon