Allen-Bradley 5 HP Variable Frequency Drive

Allen-Bradley 5 HP Variable Frequency Drive

Allen-Bradley 5 HP Variable Frequency Dive. Model: 161S-AA15NPU. Input: 200-240V, 20A, 50/60 Hz. Output: 200-230V, 15.9A, 0.5-360 Hz. Mass:3.4 Kg. Motor Rating: 3.7kW / 5 HP. Mounting holes center to center on width: 5 in. Mounting holes center to center on height: 6-5/8 in. Overall dimensions: 6-1/2 in.L X 5-1/2 in. W X 7 in. H.

Product Details

  • Stock No: MDFF051.3a
  • Manufacturer: Allen-Bradley
  • Model: 161S-AA15NPU Series B
  • Serial Number: 024BT1998500108

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Allen-Bradley 5 HP Variable Frequency Drive