Yaskawa 3 HP Variable Speed Controller
Yaskawa 3 HP Variable Speed Controller. Input: AC 3 phase 230V 60 Hz 15.1 A. Output: AC 3 phase 0-230V 0-400 Hz 11A. Weight: 3.3 lbs. Heat Loss: 94.8 W. Mounting Hole Width: 3-3/4 in. Mounting Hole Height: 4-3/4 in. Overall dimensions: 6-1/8 in. L x 4-1/4 in. W x 5 in. H.
Product Details
- Stock No: MDFF058.2a
- Manufacturer: Yaskawa
- Model: CIMR-J7AM Spec 22P20
- Serial Number: J0082C660510078
Previous Refrigerant
Motor Details
- If Multiple Motors, Motor Descriptions vs specs: Input: AC 3 phase 230V 60 Hz 15.1 A. Output: AC 3 phase 0-230V 0-400 Hz 11A.
- Motor Horsepower(HP): 3
Dimensions:
- Length (Inches): 6.125
- Width (Inches): 4.25
- Height (Inches): 5
- Weight (LBS): 3.3