Safetronics, Inc. Variable Speed Controllers - 3 HP

Safetronics, Inc. Variable Speed Controllers - 3 HP

Safetronics, Variable Speed Controllers Inc. Model: GP10E4ST34003B1. Input: 380-480V, amps: 8.61. Freq: 50/60, 3 phase. Output constant / variable: 3 hp, 380-460V, 5.5 amps, 0.1-120 Hz. NEMA 4 enclosure. Overall dimensions: 6 in. L x 5-1/2 in. W x 10 in. H. Quanity 2

Product Details

  • Stock No: MDFP044.1a-01
  • Manufacturer: Saftronics, Inc.
  • Model: GP10E4ST34003B1
  • Serial Number: 0133-06655N0005, 0126-05701N0018

Previous Refrigerant

Motor Details

  • If Multiple Motors, Motor Descriptions vs specs: Input: 380-480V, amps: 8.61. Freq: 50/60, 3 phase. Output constant / variable: 3 hp, 380-460V, 5.5 amps, 0.1-120 Hz.
  • Motor Horsepower(HP): 3

Dimensions:

  • Length (Inches): 6
  • Width (Inches): 5.5
  • Height (Inches): 10

Additional Product Details

Safetronics, Inc. Variable Speed Controllers - 3 HP