Krack Ammonia Freezer Evaporator Coil - 32.75 Ton

Krack Ammonia Freezer Evaporator Coil - 32.75 Ton

2007 Krack Ammonia Freezer Evaporator Coil. Model: S1.5/310-20-10-180-FLA-WD-RH -HA-STACKED. Design capacity: 393,000 Btuh or 32.75 tons with flooded R-717 (ammonia) and a -40 ºF suction temperature. Side 1 Nominal fin spacing: 7/8 in. between fins. Side 2: 4 fins per in. (FPI). Number of coil rows: 10. Design working pressure: 302psig.Total surface area: 6,664.5 cu. ft. Tube diameter: 1 in. Tube material: galvanized steel. Fin material: galvanized steel. Water defrost unit with aluminum drain pan. Inlets/Outlets: (2) 3in. liquid connections, (1) 5 in. suctions connection, (1) 5 in. flange drain connection. Overall dimensions: 17 ft. L x 2 ft. 10 ¾ in. W x 5 ft. 11 ½ in. H.(ACN190).(H15).

Product Details

  • Stock No: MDFP108.37a
  • Manufacturer: Krack
  • Model: S1.5/310-20-10-180-FLA-WD-RH-HA-STACKED
  • Serial Number: 532769-010-002

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Frosted Capacity (BTUH/ °F TD): 39,300.00
  • Fins Per Inch: 4

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Krack Ammonia Freezer Evaporator Coil - 32.75 Ton