Evapco 3-Fan Tower for Evaporator
Evapco 3-Fan Tower for Evaporator. (3) 36 in. diameter fans mounted in a tower for use in air circulation with a freezer evaporator blower. Capable of 89800 cfm and 950 FPM face velocity. Equipped with (3) 7.5 hp TEAO motors, 1750 rpm, 13.8 amps, 460V, 60 Hz, 3 phase. Also equipped with adjustable feet for accurate height settings. Approximate weight: 1295 lbs. Approximate overall dimensions: 3 ft. L x 1 ft. 2 in. W x 11 ft. 6 in H.(ACN80).
Product Details
- Stock No: MDFP117
- Manufacturer: Evapco
Evaporator Coil Details