Howe Corporation Recirculator - 48 in. Dia. x 9 ft. 6 in. L

Howe Corporation Recirculator - 48 in. Dia. x 9 ft. 6 in. L

Howe Corporation Recirculator. Model: PVL264. Approximate capacity: 900 gallons. Inside straight-wall dimensions: 48 in. dia. x 9 ft. 6 in. L. Refrigerant: last used with R-22. MAWP: 250 psi at 650ºF. (2) Cornell pumps, model: 2CB5-4, with Marathon electric pump motors, 5 hp, 1735 rpm, 230/460 V, 13.2/6.6 amps, 60Hz, 3 Phase. Impeller diameter: 8-½ in. Inlets/Outlets: (2) 3 in. dia. ports, (2) 1 ½ in. dia. port, (1) 6 in. dia. port, (1) ¾ in. dia. port, (2) 4 in. dia. ports, (2) 2 in. dia. ports, (1) ¼ in. dia. port, (1) ½ in. dia. port, (1) 1 in. MNPT port. Overall dimensions: 12 ft. L x 5 ft. 4 in. W x 11 ft. H.(HB2)(ACN371-85).

Product Details

  • Stock No: MDFP125
  • Manufacturer: Howe Corporation
  • Model: PVL264
  • Serial Number: 5480

Tank Details

  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 48
  • Tank Length (Inches): 114
  • Tank Estimated Capacity (Gallons): 900
  • Tank National Board Number: 4770
  • Tank MAWP (PSI at temp): 250 psi at 650ºF
  • Tank Inlets & Outlets Description: Inlets/Outlets: (2) 3 in. dia. ports, (2) 1 ½ in. dia. port, (1) 6 in. dia. port, (1) ¾ in. dia. port, (2) 4 in. dia. ports, (2) 2 in. dia. ports, (1) ¼ in. dia. port, (1) ½ in. dia. port, (1) 1 in. MNPT port

Pump Details

  • Pump Included? Yes
  • Number of Pumps in Package: 2
  • Pump Manufacturer(s): Cornell
  • Pump Description(s): model: 2CB5-4, S/N’s: 45735, and 45736

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 5
  • Motor RPM: 1735
  • Motor Voltage: 230/460
  • Motor Amps: 13.2/6.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 144
  • Width (Inches): 64
  • Height (Inches): 132
  • ACN: 371-85

Additional Product Details

  • Year of Manufacture: 1985

Howe Corporation Recirculator - 48 in. Dia. x 9 ft. 6 in. L