Westinghouse 3600 RPM Electric Motor - 150 HP

Westinghouse 3600 RPM Electric Motor - 150 HP

Westinghouse Life-Line T Motor - 150 HP. Model: TBDP. S/N: 8505. Motor Specifications: 3550 rpm, 460 V, 169 amps, 60 Hz, 3 Phase. Frame: 405TS. Insulation class: B. Nema Design: B. Code: G. Shaft diameter: 2 in. Overall Dimension: 2 ft. 7 in. L x 2 ft. 3 in. W x 2 ft. 1 in. H.(H10).

Product Details

  • Stock No: MDFP257.1a
  • Manufacturer: Westinghouse
  • Model: TBDP
  • Serial Number: 8505

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Westinghouse
  • Motor Horsepower(HP): 150
  • Motor RPM: 3550
  • Motor Voltage: 460
  • Motor Amps: 169
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405TS

Dimensions:

  • Length (Inches): 31
  • Width (Inches): 27
  • Height (Inches): 25

Additional Product Details

Westinghouse 3600 RPM Electric Motor - 150 HP