Sani-Serv Batch Ice Cream and Yogurt Freezer

Sani-Serv Batch Ice Cream and Yogurt Freezer

Sani-Serv Ice Cream and Yogurt Freezer. Model: B10. Batch Capacity: 10 qts. Refrigerant: R-502. Mixing chamber dimensions: 10 in. L x 9 in. diameter. Additive chute dimensions: 5-1/2 in. x 3-1/4 in. Dasher hp : 1-1/2, 230v, 60Hz, 3 phase. Features: 4 casters with adjustable levelers, Heavy-duty stainless steel dasher with low friction scraper blades, and automatic shut-off timer. Approximate shipping weight: 547 lbs. Approximate overall dimensions: 2 ft. 11 in. L x 2 ft. 3-1/2 in. W x 4 ft. 1-1/2 in. H.(ACN130-88)(H10).

Product Details

  • Stock No: MDPK517.3
  • Manufacturer: Sani-Serv
  • Model: B10
  • Serial Number: 107805

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sani-Serv Batch Ice Cream and Yogurt Freezer