Mojonnier Dome-Top Stainless Steel Tank

Mojonnier Dome-Top Stainless Steel Tank

Mojonnier Dome-Top Stainless Steel Tank. Model: 300. Tank inside dimensions: 4 ft. 6 in. dia. x 2 ft. 10 in. straight wall. (1) 1 ft. 8 in. L x 7-1/2 in. W paddle. (1) 4 ft. 2-1/2 in. L x 4-1/2 in. W agitator. Inlets/outlets: (1) 1 ft. 4-1/2 in. dia. manhole, (3) 1-1/2 in. ACME, (1) 2-1/2 in. ACME, (2) 2 in. ACME, (1) 3 in. Q-line, (1) 2 in. Q-line, (1) 1-1/2 in. S-line, (1) 1-1/2 in. FNPT, (1) 1 in. port. Overall dimensions: 4 ft. 8 in. L x 4 ft. 8 in. W x 6 ft. 10 in. H. *Note: pressure test of jacket failed. There are leaks in 3 places. Suitable for single shell/insulated service only.

Product Details

  • Stock No: MDPK545.10a
  • Manufacturer: Mojonnier
  • Model: 300
  • Serial Number: 1618

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mojonnier Dome-Top Stainless Steel Tank