Brown Int'l Model 4000 Pulper-Finisher
Brown International Corporation S/S Pulper Finisher, Model 4000, S/N 4001-BAAA-138. Year: 1988. The model 4000 is a small scale unit designed to provide half the capacity of the model 202. Separation is achieved via rotating paddles within a cylindrical screen. Screen hole sizes are available from 0.375 in. to 0.010 in. This model is used in pulper-finisher applications, as well as dewatering, and other separation applications. Common products are apricots, tomatoes, pumpkin, pears, apples, plums, berries, prunes, figs, citrus juices, jams, soups, peanut butter, jelly, and fruit nectars. Toshiba motor: 7.5 HP, 230/460V, 19.8/9.9 amps, 60 Hz, 3-phase. See files below for more information.
Product Details
- Stock No: MDWF041
- Manufacturer: Brown International Corp.
- Model: 4000
- Serial Number: 4001-BAAA-138