Stainless Steel Steam Jacketed Kettle- 20 Gallon

Stainless Steel Steam Jacketed Kettle- 20 Gallon

Stainless Steel Steam Jacketed Kettle- 20 Gallon. Inside dimensions: 19-1/2 in. dia. x 17.5 in. H. Equipped with control box, mixer mounting bracket, and 18 in. dia. x 15 in. H tub. Inlets: (1) 3/4 in. dia. FNPT (thermowell), (1) 3/4 in. dia. FNPT (jacket), (2) 1-1/2 in. dia. S-line fittings. Outlets: (1) 3/4 in. dia. FNPT (jacket), (1) 1-1/2 in. dia. S-line fitting (discharge). Overall dimensions: 27-1/2 in. L x 27 in. W x 39-1/2 in. H.

Product Details
  • Stock No: 4a.MED461.1
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Steam Jacketed Kettle- 20 Gallon