Will-Flo Fully Jacketed Tank - 25 Gallon

Will-Flo Fully Jacketed Tank - 25 Gallon

Will-Flo Fully Jacketed Tank - 25 Gallon. Stainless steel. Internal dimensions: 1 ft. 7 in. dia. x 1 ft. 10-1/2 in. deep. Jacket MAWP: 45 psi at 300ºF. National Board Number 1624. Product outlet: 1-1/2 in. bevel seat. Jacket connections: 1-1/2 in. NPT. Temperature probe port: 1/2 in. NPT. Dimensions: 2 ft. 4 in. dia. x 3 ft. 8 in. H.

Product Details

  • Stock No: 17a.MFBB216.2
  • Manufacturer: Will Flow
  • Serial Number: 15913-1

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Will-Flo Fully Jacketed Tank - 25 Gallon