Will-Flo Dimple Jacketed Tank - 100 Gallon

Will-Flo Dimple Jacketed Tank - 100 Gallon

Will-Flo Dimple Jacketed Tank - 100 Gallon. S/N 8766-2. Nat'l board 320, jacket mawp 150 psi at 400°F, 2 in. jacket connection, cover, casters, 0.109 tube and head thickness. Overall dimensions 40 in. W x 52 in. H.

Product Details

  • Stock No: 12.MFBB221.3a
  • Manufacturer: Will Flow
  • Serial Number: 8766-2

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Will-Flo Dimple Jacketed Tank - 100 Gallon