Langsenkamp Pulper/Finisher

Langsenkamp Pulper/Finisher

Langsenkamp Pulper/Finisher. Model: 67A. Unit consists of (4) 28 in. L x 4 in. W paddles rotating within a 16 in. dia. cradle. Inlets: (1) 11-1/2 in. dia. infeed. Outlets: (1) 4 in. dia. I-line fitting (juice), (1) 11-1/2 in. L x 4 in. W pulp discharge. Overall dimensions: 72 in. L x 35 in. W x 41 in. H.

Product Details

  • Stock No: 85.MFM1237.10
  • Manufacturer: Metro Products (Langsenkamp)
  • Model: 67A

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Langsenkamp Pulper/Finisher