Stainless Piston Filler 25 Valve - 26 oz
25 Head Sanitary Rotary Piston Filler. Piston: 2-7/8 in. Stroke: 7 in. Valve: 1-1/4 in. Center between valve: 5-1/4 in. Fill capacities: 26 fl. oz. (.750 liters). Speed: 250 bpm. Bottle size: 3-1/4 in. x 6-1/4 in. Can size: #2XT. Motor: 2 hp. Tank: 110 gallon. Conveyor: 4 in. Overall dimensions: 57 in. L x 70 in. W x 78 in. H. (XMR120).
Product Details
- Stock No: 75.MFM1349a.30
- Manufacturer: Not Specified
Filler & Capper Details
- Filler/Capper Type: Piston Filler
- Inline/Rotary: Rotary
- Capacity per minute: 250