Unused 2007 Evapco Evaporative Condenser Tower - 1285 Ton

Unused 2007 Evapco Evaporative Condenser Tower - 1285 Ton

Unused 2007 Evapco Evaporative Condenser Tower – 1285 Tons. This unit if used as a refrigerant condenser would be model eco-ATC-1285-1g (nameplate model number: ATW 672-5M). Serial No: 7-315810. Nominal tonnage rating with R-507: 1,285 TR. Rating with R-717 Ammonia: 912 TR with standard conditions (96.3F condensing, 20F suction, 78F wetbulb). Coil test pressure 400 PSIG. (2) coil/fan sections. (2) 30 hp fan motors. (1) common basin, galvanized. (2) 5 hp pumps, 1800 gpm. Shipping weight: 53,220 lbs (heaviest section: 23,550 lbs). Overall dimensions: 11 ft. 10 in. W x 28 ft. 2 in. L x 16 ft. 11 in H.(ACN2400).
Click here to see a video of the equipment

Product Details

  • Stock No: MGEK287C
  • Manufacturer: Evapco
  • Model: eco-ATC-1285-1g
  • Serial Number: 7-315810

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Unused 2007 Evapco Evaporative Condenser Tower - 1285 Ton