Unused 2007 Evapco Closed Circuit Cooling Tower - 1,775 Ton
Unused 2007 Evapco Closed Circuit Cooling Tower. Model: ATW 672-5M. Serial No: 7-315812. Nominal Tonnage: 1,775 Ton (887.5 Tons per cell). Coil test pressure 400 PSIG. (4) coil/fan sections. (4) 30 hp fan motors. (2) basins, galvanized. (4) 5 hp pumps, 3,600 gpm. Shipping weight: 90,180 lbs (heaviest section: 19,490 lbs). Overall dimensions: 24 ft. 1-1/8 in. W x 28 ft. 1-3/4 in. L x 17 ft. 9-3/4 in. H. (ACN4800). Click here to see a video of the equipment
Product Details
- Stock No: MGEK289B.325
- Manufacturer: Evapco
- Model: ATW 672-5M
- Serial Number: 7-315812
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions