Cherry-Burrell Stellar Series Superhomo Homogenizer

Cherry-Burrell Stellar Series Superhomo Homogenizer

Cherry-Burrell Stellar Series Superhomo Homogenizer. Model: SS-2100 UBR Stellar Series. S/N: 731624. Capacity: 930 gph. 2-stage manual valve assembly. 1-1/4 in. dia. plungers. Spring loaded poppet valve cylinders. Working pressure: 3000 psi. Toshiba Electric Motor, 30 hp, 1755 rpm, 230/460 V, 73/35.5 amps, 60 Hz, 3 phase, ratio: 4.8, final rpm: 365. Gear pulley diameter: 24 in. Motor pulley diameter: 5 in. Inlets: (1) 2 in. dia. S-line fitting. Outlets: (1) 2 in. dia. ACME fitting. Overall dimensions: 4 ft. 2 in. L x 2 ft. 7 in. W x 5 in. H. (ACN640)

Product Details

  • Stock No: MHCR038.13
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: SS-2100 UBR Stellar Series
  • Serial Number: 731624

Homogenizer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry-Burrell Stellar Series Superhomo Homogenizer