Waukesha Model 18 Positive Displacement Pump
Waukesha 18 Positive Displacement Pump. S/N: 224952 98. Flow rate for a new pump is 17 gpm at max rpm of 600. Setup to accept the non-standard / non-sanitary PS-1 Fluidol lip seal of made of FKM material, this U1 design features a temperature range from -40°F to 300°F and 316 stainless steel product contact surfaces. Baldor motor: 1 hp, 1725 rpm, 208-230/460 V, 3.6-3.2/1.6 amps, 60 Hz, 3 phase. Dodge gear reducer: model 56DM16A, ratio 11.4, output rpm: 154. Inlets/outlets: (2) 1-1/2 in. dia. S-line. Overall dimensions: 3 ft. 3 in. L x 10 in. W x 1 ft. 7 in. H.
Product Details
- Stock No: MPEC201E.6a
- Manufacturer: Waukesha Cherry-Burrell
- Model: 18
- Serial Number: 224952 98
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 17
- Displacement per Revolution (Gallons): 0.029
- Drive Ratio: 11.4
- Max Speed RPM: 600