Waukesha Model 18 Positive Displacement Pump

Waukesha Model 18 Positive Displacement Pump

Waukesha 18 Positive Displacement Pump. S/N: 224952 98. Flow rate for a new pump is 17 gpm at max rpm of 600. Setup to accept the non-standard / non-sanitary PS-1 Fluidol lip seal of made of FKM material, this U1 design features a temperature range from -40°F to 300°F and 316 stainless steel product contact surfaces. Baldor motor: 1 hp, 1725 rpm, 208-230/460 V, 3.6-3.2/1.6 amps, 60 Hz, 3 phase. Dodge gear reducer: model 56DM16A, ratio 11.4, output rpm: 154. Inlets/outlets: (2) 1-1/2 in. dia. S-line. Overall dimensions: 3 ft. 3 in. L x 10 in. W x 1 ft. 7 in. H.

Product Details

  • Stock No: MPEC201E.6a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 18
  • Serial Number: 224952 98

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 17
  • Displacement per Revolution (Gallons): 0.029
  • Drive Ratio: 11.4
  • Max Speed RPM: 600

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Model 18 Positive Displacement Pump