Waukesha 30 Positive Displacement Pump

Waukesha 30 Positive Displacement Pump

Waukesha 30 Positive Displacement Pump. S/N: 16077-98. Nominal capacity: 36 gpm. Displacement per revolution: 0.060 gallons. Pressure range: 200 psi. Easy cleaning and disassembly. Flexible, three-way mounting. Field interchangeable single and double O ring and mechanical seals. Exclusive, non-galling Waukesha 88 alloy rotors. 3-A and BISCC approved. Inlets/outlets: (2) 1-1/2 in. dia. NPT (male). Overall dimensions: 14-1/2 in. L x 9-1/2 in. W x 9-1/2 in. H.

Product Details

  • Stock No: MPEC201G.6a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 30
  • Serial Number: 16077-98

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 30 Positive Displacement Pump