Lindberg Electric Furnace- 450 Kw

Lindberg Electric Furnace- 450 Kw

1993 Lindberg Electric Furnace- 450 Kw. Model: 843S A26-B33-C78-D2-E10. S/N: 939261-E. Maximum temperature: 1,112 °F. Electrical requirements: 460/230 V, 60 Hz, 3 phase. Overall dimensions: 71 in. L x 36 in. W x 62 in. H.
Product Details
  • Stock No: MRD231a.a
  • Manufacturer: Linberg
  • Model: 843S A26-B33-C78-D2-E10
  • Serial Number: 939261-E.
Previous Refrigerant
Motor Details
  • Motor Voltage: 460/230
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 71
  • Width (Inches): 36
  • Height (Inches): 62
Additional Product Details
  • Year of Manufacture: 1993
Lindberg Electric Furnace- 450 Kw
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items