Ametek Rotary Drum Filter

Ametek Rotary Drum Filter

Ametek Rotary Drum R.H. Filter. S/N LZ-56036-3. Size: 20 in. L x 24 in. W. Speed: 1 min 6 max. (12) ¾ in. dia. feed tubes. Reliance Electric Motor, ½ hp, 1725 rpm, 90 V, 5.4 amps, 60 Hz, single phase. Hub City Motor Drive, ratio: 400, 4.3 rpm (final). Inlets: (2) 1 ½ in. dia. FNPT, (1) 1 in. dia. quick connect fitting. Outlets: (2) 2 in. dia. FNPT (drain ports), (1) 2 in. dia. FNPT (overflow). Overall dimensions: 4 ft. 4 in. L x 3 ft. W x 5 ft. H.

Product Details

  • Stock No: 25.MRD263a.4
  • Manufacturer: Ametek
  • Serial Number: LZ-56036-3

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Ametek Rotary Drum Filter