Ametek Rotary Drum Filter
Ametek Rotary Drum R.H. Filter. S/N: LA-47146. Size: 20 in. L x 24 in. W. Speed: 1 min 6 max. (12) ¾ in. dia. feed tubes. Motor & Drive. Inlets: (2) 1 ½ in. dia. FNPT, (1) 1 in. dia. quick connect fitting. Outlets: (2) 2 in. dia. FNPT (drain ports), (1) 2 in. dia. FNPT (overflow). Overall dimensions: 4 ft. 4 in. L x 3 ft. W x 5 ft. H.
Product Details
- Stock No: MRD264a.4
- Manufacturer: Ametek
- Serial Number: LA-47146