SP Industries Inc. VirTis Sublimator Freeze Dryer

SP Industries Inc. VirTis Sublimator Freeze Dryer

SP Industries Inc. VirTis Sublimator Freeze Dryer. Model: 100SRC. S/N: 100-11-84-2. Capacity per 24 hour cycle: 77 lbs. (8) stainless steel product trays 36-1/2 in. x 26-3/4 in. General Electric motor: 1-1/2 hp. 1725 rpm. 208-230/460 volts. 4.9-4.8/2.4 amps. 60 HZ. 3 phase. Honeywell chart recorder. Sterile operations are provided for by stainless steel trays and applications can include: flowers, taxidermy, water damaged documents, and biological specimens. Overall chart recorder dimensions: 2 ft. 7 in. L. x 1 ft. 9-1/2 in. W. x 5 ft. 3 in. H. Overall dimensions: 6 ft. 3 in. L.x 4 ft. 8 in. W. x 6 ft. 6 in. H.(ACN4250).

Product Details

  • Stock No: MRDC0118.52
  • Manufacturer: SP Industries Inc.
  • Model: VirTis 100SRC
  • Serial Number: 100-11-84-2

Dryer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

SP Industries Inc. VirTis Sublimator Freeze Dryer