Bio-Rad HydroTech™ Vacuum Pump Vacuum Pump (7.5 GPM Max)
Bio-Rad HydroTech™ Vacuum Pump. Model: HydroTech™ Vacuum Pump Flow rate capacity: 7-1/2 gallons per minute at 60 Hz, or 5-1/2 gallons per minute at 50 Hz. Operating conditions: 39°F to 95°F at 10 to 90% relative humidity. Electrical requirements: 6.5 amps. 90-140V. 50/60 Hz. Bio-Rad’s HydroTech™ Vacuum Pump is designed for use with any conventional slab gel dryer. Overall dimensions: 1 ft. 7 in. L x 10 in. W x 2 ft. H.(ACN33).(GS)
Product Details
- Stock No: MRDC0273.3
- Manufacturer: Bio-Rad
- Model: HydroTech™ Vacuum Pump
- Serial Number: 294 BR 2572
Pump Details
- Pump Type: Vacuum
- Max Gallons Per Minute GPM: 7.5
- Minimum Temperature (F): 39
- Maximum Temperature (F): 95
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Voltage: 90-140
- Motor Amps: 6.5
- Motor Hertz (Hz): 50/60
Dimensions:
- Length (Inches): 19
- Width (Inches): 10
- Height (Inches): 24
- ACN: 33