Toledo Electronic Digital Bag Scale

Toledo Electronic Digital Bag Scale

Toledo Electronic Digital Bag Scale. Model 8140. Wall mount digital mass indicator approved for use with up to 5000 verification scale intervals. Instruments may be fitted with input/output sockets for the connection of auxiliary and/or peripheral devices. Touch sensitive control, Zero Mfg. Co test, tare, clear, lb/kg and print functions. Input power requirements: 120 V, 0.15 amps, 50/60 Hz, single phase. Digital indicator overall dimensions: 1 ft. 2 in. L x 5 ½ in. W x 1 ft. H. A 3 ft. x 3 ft. Frame with (4) bag hooks connects to an S beam load cell that hangs on a supporting Frame. Supporting Frame dimensions: 5 ft. 6in. L x 4 ft. 10 ½ in. W x 4 ft. 9 in. H. Hooks ctr. to ctr. distance: adjacent = 2 ft. 7 in. Opposite = 2 ft. 8 in. Overall dimensions: 5 ft. 6 in. L x 4 ft. 10 ½ in. W x 4 ft. 9 in. H. (BM)-Off. + (BH).

Product Details

  • Stock No: MRSP117
  • Manufacturer: Toledo Scale Co.
  • Model: 8140
  • Serial Number: 4195207-4PQ

Previous Refrigerant

Motor Details

  • Motor Voltage: 120
  • Motor Amps: 15
  • Motor Hertz (Hz): 50/60
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 66
  • Width (Inches): 58.5
  • Height (Inches): 57

Additional Product Details

Toledo Electronic Digital Bag Scale