Chemineer Greerco Single Shear Continuous In-Line Pipeline Mixer

Chemineer Greerco Single Shear Continuous In-Line Pipeline Mixer

2005 Chemineer Greerco Single Shear Continuous In-Line Pipeline Mixer. Model: 4SSPLMSS 05. Approximate capacity: 100 gpm. Materials of construction include: 316 stainless steel wetted parts, Stellite bushings, and a single, mechanical seal. Teco-Westinghouse electric motor: 15 hp, 3525 rpm, 230/460, 33.2/16.6 amps, 60 Hz, 3 phase. Warren Rupp diaphragm pump (1) 7/8 in. MNPT inlet/outlet. Wilkerson air regulator Max. Inlet 300 psig (20, 7 bar). Max. temperature 150 ˚F, 66 ˚C. Range 0-125 psig (0-8, 5 bar.) Turck flow monitor: 115 VAC. Square D Company starter box. Nema size 2 starter, type S with melting alloy overload relay: 200,V, 60 Hz, 10 Hp. 230 V, 60 Hz, 15 Hp. 460/575 V, 60 Hz, 25 Hp. Unit is of a standard single shear configuration with applications to include: incorporation of solids, homogeneous dispersions, particle size reductions and rapid blending. (1) 2-1/2 in. FNPT inlet. (1) 4 in. flange outlet. 8 mounting holes ¾ in. dia. 3-7/8 in. adjacent, 8-1/2 in. opposite. (1) manual ¾ in. MNPT outlet. Overall dimensions: 4 ft. 10-1/2 in. L. x 2 ft. 9-1/2 in. W. x 3 ft. 5 in. H.(ACN169).
Product Details
  • Stock No: MRSP214.22
  • Manufacturer: Robbins Myers Chemineer
  • Model: 4SSPLMSS 05
  • Serial Number: 3-16086
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Chemineer Greerco Single Shear Continuous In-Line Pipeline Mixer