Warren Rupp Sandpiper Double Diaphragm Pump

Warren Rupp Sandpiper Double Diaphragm Pump

2006 Warren Rupp Sandpiper Double Diaphragm Pump. Model: S1FB3P1PPUS000. S/N: 1501698. Maximum recommended air pressure: 100 PSI. Inlet/outlet: (2) 1-1/8 in. inner flange dia. with (4) ¾ in. mounting holes. 2-3/8 in. adjacent, 3-1/4 in. opposite. (1) ¾ in. FNPT air inlet. Overall dimensions: 1 ft. 5 in. L x 1 ft. W x 1 ft. 9 in. H.

Product Details

  • Stock No: MRSP220.a
  • Manufacturer: Warren Rupp
  • Model: S1FB3P1PPUS000
  • Serial Number: 1501698

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Warren Rupp Sandpiper Double Diaphragm Pump