- Product Details
Warren Rupp S05B2P2TPNS000. Diaphragm Pump (14 GPM Max)
2007 Warren Rupp Sandpiper Double Diaphragm Pump. Model: S05B2P2TPNS000. Approximate capacity: 14 gpm. Handles solids up to .125 in. (3mm) in size. Operating temperature ranges: 180°F to 32°F. Maximum recommended air pressure: 100 psi. Features a solid ball check valve powered by compressed air and of a 1:1 ratio design. Wetted material: polypropylene. Diaphragm / check valve materials of construction: Virgin PTFE-Santoprene / Backup Virgin PTFE check valve seat: Virgin PTFE. (1) ¾ in. MNPT inlet. (1) ¾ in. MNPT outlet. (1) ½ in. FNPT airline inlet. Shipping weight: 16 lbs. Overall dimensions: 10-1/8 in. L x 7-1/4 in. W x 11-1/4 in. H.(ACN7).
Product Details
- Stock No: MRSP269.a
- Manufacturer: Warren Rupp
- Model: S05B2P2TPNS000.
- Serial Number: 1555195
Pump Details
- Pump Type: Diaphragm
- Max Gallons Per Minute GPM: 14
- Drive Ratio: 1
- Minimum Temperature (F): 32
- Maximum Temperature (F): 180
- Maximum Pressure MAWP (PSI): 100
- # Inlets: 2
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 0/75
- Inlet/Outlet Type 1: MNPT
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 0.75
- Inlet/Outlet Type 2: MNPT
- Inlet/Outlet 3: Inlet
- Inlet/Outlet Size (Inches) 3: 0.5
- Inlet/Outlet Type 3: FNPT
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10.125
- Width (Inches): 7.25
- Height (Inches): 11.75
- Weight (LBS): 16
- ACN: 7
Additional Product Details
- Year of Manufacture: 2007
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!