Loma Systems PipeLine IQ Metal Detector
Loma Systems PipeLine IQ Metal Detector. Model: IQ. Serial: BPL770-05695. Year: 1998. SuperScan Micro. Designed for inline metal detection of pump-able liquid and semi-liquid products. Common applications include: diced/ground/chopped meats, meat slurry/pastes, dairy, sauces, jams, chocolate, soups, pickles, etc. Designed with quick release fittings for easy cleaning. Adjustable stainless steel stand. Detector aperture size: 112 mm (4.4 inches). Electrical requirement: 115V, 2 amps, 60 Hz, single phase. Inlet/Outlet port size: 3 in. dia. S-line. *PDF Manual Available. We successfully detected the following test strips: 0.8 MM Ferrous, 1.0 mm Non-Ferrous, 1.0 mm 316SS Stainless. Overall dimensions: 24 in. wide x 24 in. long x 64 in. high.
Product Details
- Stock No: MSGO02.10
- Manufacturer: Loma Systems
- Model: IQ
- Serial Number: BPL770-05695