McQuay Heat Pump
McQuay Heat Pump, air opening 15 in. L x 8 in. H, one compressor with no information, panel 43 in. L x 18 in. H. (1) 1 in. inlet, (1) 1 in. outlet, Overall dimensions 34 in. W x 50 in. L x 22 in. H. This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.
Product Details
- Stock No: ACEU011
- Manufacturer: McQuay & Snyder
- Compressor Descriptions: One compressor with no information
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 50
- Width (Inches): 34
- Height (Inches): 22
Additional Product Details
- Known Issues or Problems: This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.