Paul Mueller Co. Accu-Therm Plate Heat Exchanger - 4.8 sq. ft.
Paul Mueller Co. Accu-Therm™ Plate Heat Exchanger. Model: AT4 C-20. Part no: 9813983. (10) stainless steel heat exchanger plates. Approximate heat transfer surface area: 4.8 sq. ft. Plate dimensions: 5 in. W x 1 ft. 9-1/2 in. H. Maximum working pressure: 100 PSI. Maximum working temperature: 150 ºF. Inlets/outlets: (4) 1 in. MNPT. Overall dimensions: 1 ft. 1-1/2 in. L x 7-5/8 in. W x 2 ft. 2 in. H.(ACN11).
Product Details
- Stock No: TACJ0177.4
- Manufacturer: Paul Mueller Co.
- Model: AT4 C-20
- Serial Number: 129963
Heat Exchanger Details