AEC Application Engineering Corporation Chilled Water Pump Tank- 700 Gallon

AEC Application Engineering Corporation Chilled Water Pump Tank- 700 Gallon

AEC Application Engineering Corporation Chilled Water Pump Tank- 700 Gallon. Model: Tank T700D. S/N: 95G0383. Tank is 304 stainless steel. Systems consists of (2) 2 x 2.5 Framepumps with 5.75 in. dia. Impeller, (1) 4 x 2.5 Framepump, (4) Baldor Super-E Motors, 7.5 hp, 3425 rpm, 230/460 V, 18/9 amps, 60 Hz, 3 phase. AEC Control Panel. Lakos Motorized Valve Controller with purge and cycle time control time, 110 V. Pulsafeeder. Overall dimensions: 42-1/2 in. L x 13 in. L x 45 in. H.Overall dimensions (container): 76 in. L x 52 in. W x 48 in. H. Equipped with a 7 in. dia. float ball. Container Inlets: (1) 1 in. dia. make-up valve. Outlets: (1) 3 in. dia. overflow, (1) 2 in. dia. port, (1) 1-1/2 in. dia. NPT (female) drain. Diamond plate, solid steel pump deck for added serviceability and safety. Pump outlets: (1) 3 in. dia. discharge with a 7 in. dia. flange and (4) thru-holes. Overall dimensions: 9 ft. 9 in. L x 76 in. W x 64 in. H.

Product Details

  • Stock No: NEAF001.
  • Manufacturer: AEC
  • Model: Tank T700D
  • Serial Number: 95G0383

Glycol Chiller Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

AEC Application Engineering Corporation Chilled Water Pump Tank- 700 Gallon