York Centrifugal Chiller-220 Ton

York Centrifugal Chiller-220 Ton

York Centrifugal Chiller- 220 Ton. Model: YTK3L3EI-CNG. S/N: GEDM-170599. Refrigerant: R-123. York Compressor. Model: YDTL-108. S/N: GDDC170599. Toshiba Motor: 220 hp. York solidstate motor starter. Model: SSS14L-46A. S/N: 02208H0495. Overall dimensions: 16 ft. L x 7 ft. 6 in. W x 10 ft. H.

Product Details

  • Stock No: NGMS089.22a
  • Manufacturer: York
  • Model: YTK3L3EI-CNG
  • Serial Number: GEDM-170599

Chiller Details

  • Air Cooled or Liquid Cooled: Liquid Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

York Centrifugal Chiller-220 Ton