Landis & Gyr System 600 Chiller Control Panel
Landis & Gyr System 600 Chiller Control Panels. Model: MCB-24. Equipped with Power and Controller Modules and M-BUS rails. Features LAN/TRUNK connectors, power switch with transformer, and duplex receptacle (115 VAC only and limited to 20 amps or less). Overall dimensions: 35 in. L x 21-1/2 in. W x 7-1/2 in. H.
Product Details
- Stock No: NGMS094.1
- Manufacturer: Landis & Gyr
- Model: MCB-24