Elf Machinery 10 ft Tabletop Conveyor with Speed Controller

Elf Machinery 10 ft Tabletop Conveyor with Speed Controller

Elf Machinery 10 ft Tabletop Conveyor with Speed Controller. Model: 10' Conv. S/N: 01000004. Belt dimensions: 4-1/2 in. W x 120 in. L. Conveyor Height: 32-1/2 in. Reliance Electric Speed Controller. Magnetek Variable Speed DC motor: 1/2 hp, 1725 rpm. Plastic belt measuring 4.5 in. W. Conveyor is about 4.75 in. W x 120 in. long. Overall dimensions: 120 in. L x 15 in. W x 38 in. H.

Product Details

  • Stock No: NGSB130.10
  • Manufacturer: Elf
  • Model: 10' Conv
  • Serial Number: 1000004

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Elf Machinery 10 ft Tabletop Conveyor with Speed Controller