F.H. Langsenkamp Jacketed Process Tank- 200 Gallon

F.H. Langsenkamp Jacketed Process Tank- 200 Gallon

F.H. Langsenkamp Jacketed Process Tank- 200 Gallon. Model: n/a, S/N: 6072. 316 stainless steel. Inlets/outlets: (2) 3/4 in. dia. NPT, (2) 1 in. dia. NPT, (1) 2 in. dia. inlet, (1) 2 in. central outlet, (1) 2-1/2 in. open/shut valve. (4) 30 in. H legs. Overall dimensions: 52 in. L x 51 in. W x 61 in. H.

Product Details

  • Stock No: NGSB159.9
  • Manufacturer: FH Langsenkamp
  • Serial Number: 6072

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

F.H. Langsenkamp Jacketed Process Tank- 200 Gallon