Volumetric Filling Machine 6 Head

Volumetric Filling Machine 6 Head

Volumetric Filling Machine 6 Head. 6 Valve in line filler. 24 BPM (Water), 110 V, 30 psi. Distance between valves: 4 in. conveyor size: 3-1/4 in. This filler can accommodate two more valves to make an 8 valve filler. Overall dimensions: 47-1/2 in. L x 33-1/2 in. W x 88-1/2 in. H. (XMR52a)

Product Details
  • Stock No: NGSB526.0
  • Manufacturer: Not Specified
Filler & Capper Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Volumetric Filling Machine 6 Head