Vilter 450 6-Cylinder Reciprocating Compressor - 125 HP

Vilter 450 6-Cylinder Reciprocating Compressor - 125 HP

Used Vilter 450 Series 6-Cylinder Reciprocating Compressor. Model: 456. Serial: 46066. AK12K456B. F-13900. Ammonia. Baldor electric motor: 125 HP, 460V, 1770 RPM, 60 Hz, 3-phase. Overall dimensions: 6.5 ft. L x 4 ft. 2 in. W x 5 ft. H.

Product Details

  • Stock No: NMCC194
  • Manufacturer: Vilter
  • Model: 456
  • Serial Number: 46066
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vilter 450 6-Cylinder Reciprocating Compressor - 125 HP