Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 230/460 V, Belt Driven)
Used Vilter 440 Series 8-Cylinder Reciprocating Compressor. Model: 448. Serial: 06K448B. WEG electric motor: 100 HP, 230/460V, 1780 RPM, 60 Hz, 3-phase, 404T/5T Frame (also rated for 50 Hz). Overall dimensions: 6.5 ft. L x 4 ft. 2 in. W x 5 ft. H.
Product Details
- Stock No: NMCC196
- Manufacturer: Vilter
- Model: 448
- Serial Number: 06K448B
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 8
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: 448
- Compressor SN: 06K448B
- Compressor Max Speed (RPM): 1,200
- Compressor Volume Ratio: 12:1
- Oil Separator National Board #: No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: WEG
- Motor Horsepower(HP): 100
- Motor RPM: 1780
- Motor Voltage: 230/460
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 404T/5T
Dimensions:
- Length (Inches): 78
- Width (Inches): 50
- Height (Inches): 60